Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1/2 In, 275 psi, SS

  • Zoro #: G0216246
  • Mfr #: 14851-0275
$1,967.70
  • Inlet Type: FNPT
  • Temp. Range: 40 Degrees to 450 Degrees F
  • Test Lever: No
See full product details
This item ships free.

Cash Valve #14851-0275 Specifications

  • Zoro #: G0216246
  • Mfr #: 14851-0275
Inlet Type: FNPT Temp. Range: 40 Degrees to 450 Degrees F
Test Lever: No Disc Material: Stainless Steel
Body Material: Stainless steel Factory Set Pressure: 275 psi
Inlet Size: 1/2" Seat Material: Stainless Steel
Outlet Type: FNPT Standards: CSA, CRN
Outlet Size: 1/2" Overall Height: 6-3/4"
Item: Adjustable Back Pressure Relief Valve Spring Material: Stainless Steel
Overall Length: 4-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 275 psi, Disc Material Stainless Steel, Overall Height 6-3/4 In., Overall Length 4-3/4 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #14851-0275