Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1/2In, 28psi, Bronze

  • Zoro #: G0215564
  • Mfr #: 13675-0028
$988.80
  • Spring Material: Stainless Steel
  • Disc Material: Stainless Steel
  • Outlet Type: FNPT
See full product details
This item ships free.

Cash Valve #13675-0028 Specifications

  • Zoro #: G0215564
  • Mfr #: 13675-0028
Spring Material: Stainless Steel Disc Material: Stainless Steel
Outlet Type: FNPT Factory Set Pressure: 28 psi
Item: Adjustable Back Pressure Relief Valve Test Lever: No
Overall Height: 6-3/4" Seat Material: Monel
Inlet Type: FNPT Overall Length: 4-3/4"
Outlet Size: 1/2" Standards: CSA, CRN
Inlet Size: 1/2" Body Material: Bronze
Temp. Range: 40 Degrees to 450 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 28 psi, Disc Material Stainless Steel, Overall Height 6-3/4 In., Overall Length 4-3/4 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13675-0028