THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Relief Valve, 1/2In, 50psi, Bronze

CASH VALVE| Zoro #: G0312557| Mfr #: 8342-0050

$341.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/2"
Overall Length: 3-1/4"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312557 Mfr #: 8342-0050
Inlet Size: 1/2"Overall Length: 3-1/4"
Body Material: BronzeFactory Set Pressure: 50 psi
Overall Height: 7"Application: Liquids
Test Lever: NoSeat Material: Bronze
Spring Material: Stainless SteelInlet Type: FNPT
Outlet Type: FNPTOutlet Size: 1/2"
Item: Adjustable Back Pressure Relief ValveDisc Material: Metal
Temp. Range: 40 Degrees to 450 Degrees FStandards: ASME Section IV, CSA, CRN
Country of Origin (subject to change): United States

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 50 psi, Disc Material Metal, Overall Height 7 In., Application Liquids, Overall Length 3-1/4 In., Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards ASME Section IV, CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews