Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1/4 In, 400 psi

  • Zoro #: G0522916
  • Mfr #: 11835-0400

$216.21

  • Outlet Size: 1/4"
  • Body Material: Bronze
  • Disc Material: Metal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cash Valve #11835-0400 Specifications

  • Zoro #: G0522916
  • Mfr #: 11835-0400
Outlet Size: 1/4" Body Material: Bronze
Disc Material: Metal Item: Adjustable Back Pressure Relief Valve
Test Lever: No Application: Liquids
Overall Length: 2-1/2" Inlet Type: FNPT
Inlet Size: 1/4" Outlet Type: FNPT
Standards: ASME Section IV, CSA, CRN Temp. Range: 40 Degrees to 450 Degrees F
Overall Height: 5-1/4" Seat Material: Bronze
Spring Material: Stainless Steel Factory Set Pressure: 400 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 400 psi, Disc Material Metal, Overall Height 5-1/4 In., Application Liquids, Overall Length 2-1/2 In., Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards ASME Section IV, CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #11835-0400