Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1In, 350 psi, Bronze

  • Zoro #: G0215677
  • Mfr #: 13722-0350
$1,534.06
  • Inlet Size: 1"
  • Overall Height: 10-1/3"
  • Test Lever: No
See full product details
This item ships free.

Cash Valve #13722-0350 Specifications

  • Zoro #: G0215677
  • Mfr #: 13722-0350
Inlet Size: 1" Overall Height: 10-1/3"
Test Lever: No Seat Material: Monel
Body Material: Bronze Outlet Type: FNPT
Spring Material: Stainless Steel Outlet Size: 1"
Item: Adjustable Back Pressure Relief Valve Inlet Type: FNPT
Overall Length: 6-1/2" Standards: CSA, CRN
Disc Material: Stainless Steel Temp. Range: 40 Degrees to 450 Degrees F
Factory Set Pressure: 350 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 350 psi, Disc Material Stainless Steel, Overall Height 10-1/3 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13722-0350