Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pressure Relief Valve, 2 In, 33 psi

  • Zoro #: G0216185
  • Mfr #: 13768-0033

$1,670.00

Details
  • Test Lever: No
  • Temp. Range: 40 Degrees to 450 Degrees F
  • Inlet Size: 2"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Cash Valve #13768-0033 Specifications

  • Zoro #: G0216185
  • Mfr #: 13768-0033
Test Lever: No Temp. Range: 40 Degrees to 450 Degrees F
Inlet Size: 2" Factory Set Pressure: 33 psi
Body Material: Cast iron Inlet Type: FNPT
Overall Height: 11" Spring Material: Stainless Steel
Overall Length: 7-1/2" Outlet Size: 2"
Item: Adjustable Back Pressure Relief Valve Disc Material: Stainless Steel
Seat Material: Monel Standards: CSA, CRN
Outlet Type: FNPT Country of Origin (subject to change): United States

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 33 psi, Disc Material Stainless Steel, Overall Height 11 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Reviews of Cash Valve #13768-0033