Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 2 In, 65 psi

  • Zoro #: G0216212
  • Mfr #: 13768-0065
$1,753.51
  • Body Material: Cast iron
  • Item: Adjustable Back Pressure Relief Valve
  • Disc Material: Stainless Steel
See full product details
This item ships free.

Cash Valve #13768-0065 Specifications

  • Zoro #: G0216212
  • Mfr #: 13768-0065
Body Material: Cast iron Item: Adjustable Back Pressure Relief Valve
Disc Material: Stainless Steel Standards: CRN, CSA
Overall Length: 7 1/2 in Outlet Size: 2"
Inlet Type: FNPT Test Lever: No
Overall Height: 11 in Inlet Size: 2"
Seat Material: Monel Spring Material: Stainless Steel
Temp. Range: 40 Degrees to 450 Degrees F Outlet Type: FNPT
Factory Set Pressure: 65 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 65 psi, Disc Material Stainless Steel, Overall Height 11 in, Overall Length 7 1/2 in, Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #13768-0065