Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 2In, 300 psi, Bronze

  • Zoro #: G0215853
  • Mfr #: 13772-0300
$2,475.90
  • Temp. Range: 40 Degrees to 450 Degrees F
  • Inlet Size: 2"
  • Factory Set Pressure: 300 psi
See full product details
This item ships free.

Cash Valve #13772-0300 Specifications

  • Zoro #: G0215853
  • Mfr #: 13772-0300
Temp. Range: 40 Degrees to 450 Degrees F Inlet Size: 2"
Factory Set Pressure: 300 psi Overall Height: 11"
Overall Length: 7-1/2" Outlet Size: 2"
Disc Material: Stainless Steel Spring Material: Stainless Steel
Inlet Type: FNPT Outlet Type: FNPT
Standards: CSA, CRN Seat Material: Monel
Item: Adjustable Back Pressure Relief Valve Test Lever: No
Body Material: Bronze Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 11 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13772-0300