Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 3/4 In, 115 psi

  • Zoro #: G0215984
  • Mfr #: 13690-0115
$884.68
  • Inlet Size: 3/4"
  • Spring Material: Stainless Steel
  • Body Material: Cast iron
See full product details
This item ships free.

Cash Valve #13690-0115 Specifications

  • Zoro #: G0215984
  • Mfr #: 13690-0115
Inlet Size: 3/4" Spring Material: Stainless Steel
Body Material: Cast iron Factory Set Pressure: 115 psi
Seat Material: Monel Outlet Type: FNPT
Inlet Type: FNPT Overall Height: 8"
Overall Length: 5-5/8" Outlet Size: 3/4"
Item: Adjustable Back Pressure Relief Valve Disc Material: Stainless Steel
Temp. Range: 40 Degrees to 450 Degrees F Test Lever: No
Standards: CSA, CRN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 115 psi, Disc Material Stainless Steel, Overall Height 8 In., Overall Length 5-5/8 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13690-0115