Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 3/4 In, 275 psi

  • Zoro #: G0215616
  • Mfr #: 13697-0275
$1,273.65
  • Test Lever: No
  • Overall Length: 5-5/8"
  • Inlet Size: 3/4"
See full product details
This item ships free.

Cash Valve #13697-0275 Specifications

  • Zoro #: G0215616
  • Mfr #: 13697-0275
Test Lever: No Overall Length: 5-5/8"
Inlet Size: 3/4" Outlet Type: FNPT
Body Material: Bronze Seat Material: Monel
Disc Material: Stainless Steel Overall Height: 8"
Inlet Type: FNPT Spring Material: Stainless Steel
Standards: CSA, CRN Temp. Range: 40 Degrees to 450 Degrees F
Item: Adjustable Back Pressure Relief Valve Factory Set Pressure: 275 psi
Outlet Size: 3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 275 psi, Disc Material Stainless Steel, Overall Height 8 In., Overall Length 5-5/8 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13697-0275