Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 3/4 In, 5 psi, SS

  • Zoro #: G0216282
  • Mfr #: 13699-0005
$2,229.16
  • Disc Material: Stainless Steel
  • Outlet Type: FNPT
  • Overall Height: 8"
See full product details
This item ships free.

Cash Valve #13699-0005 Specifications

  • Zoro #: G0216282
  • Mfr #: 13699-0005
Disc Material: Stainless Steel Outlet Type: FNPT
Overall Height: 8" Seat Material: Stainless Steel
Inlet Type: FNPT Factory Set Pressure: 5 psi
Test Lever: No Overall Length: 5-5/8"
Outlet Size: 3/4" Inlet Size: 3/4"
Temp. Range: 40 Degrees to 450 Degrees F Standards: CSA, CRN
Body Material: Stainless steel Item: Adjustable Back Pressure Relief Valve
Spring Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 5 psi, Disc Material Stainless Steel, Overall Height 8 In., Overall Length 5-5/8 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13699-0005