Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 3/4In, 5 psi, Bronze

  • Zoro #: G0215582
  • Mfr #: 13697-0005
$1,273.65
  • Temp. Range: 40 Degrees to 450 Degrees F
  • Inlet Type: FNPT
  • Outlet Type: FNPT
See full product details
This item ships free.

Cash Valve #13697-0005 Specifications

  • Zoro #: G0215582
  • Mfr #: 13697-0005
Temp. Range: 40 Degrees to 450 Degrees F Inlet Type: FNPT
Outlet Type: FNPT Overall Length: 5-5/8"
Overall Height: 8" Standards: CSA, CRN
Inlet Size: 3/4" Disc Material: Stainless Steel
Spring Material: Stainless Steel Item: Adjustable Back Pressure Relief Valve
Factory Set Pressure: 5 psi Outlet Size: 3/4"
Seat Material: Monel Body Material: Bronze
Test Lever: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4 In., Factory Set Pressure 5 psi, Disc Material Stainless Steel, Overall Height 8 In., Overall Length 5-5/8 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13697-0005