Pressure Relief Valve, 3/8 In, 1000 psi

CASH VALVE| Zoro #: G1476937| Mfr #: 12666-1000

$384.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Adjustable Back Pressure Relief Valve
Test Lever: No
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476937 Mfr #: 12666-1000
Item: Adjustable Back Pressure Relief ValveTest Lever: No
Body Material: BronzeOutlet Type: FNPT
Spring Material: Stainless SteelOverall Height: 5-1/4"
Factory Set Pressure: 1000 psiInlet Type: FNPT
Outlet Size: 3/8"Temp. Range: -20 Degrees to 400 Degrees F
Overall Length: 1-1/4"Application: Liquids
Seat Material: BronzeDisc Material: Stainless Steel
Inlet Size: 3/8"Country of Origin (subject to change): United States

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 In., Outlet Size 3/8 In., Factory Set Pressure 1000 psi, Disc Material Stainless Steel, Overall Height 5-1/4 In., Application Liquids, Overall Length 1-1/4 In., Seat Material Bronze, Spring Material Stainless Steel, Temp. Range -20 Degrees to 400 Degrees F, Test Lever No

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews