Pressure Relief Valve, 3/8In, 50psi, Bronze

CASH VALVE| Zoro #: G2105004| Mfr #: 11840-0050MC

$202.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Adjustable Back Pressure Relief Valve
Test Lever: No
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105004 Mfr #: 11840-0050MC
Item: Adjustable Back Pressure Relief ValveTest Lever: No
Body Material: BronzeOutlet Type: FNPT
Spring Material: Stainless SteelOverall Height: 5-1/4"
Factory Set Pressure: 50 psiInlet Type: FNPT
Standards: ASME Section IV, CSA, CRNTemp. Range: 40 Degrees to 450 Degrees F
Overall Length: 2-1/2"Application: Liquids
Outlet Size: 3/8"Seat Material: Bronze
Disc Material: MetalInlet Size: 3/8"
Country of Origin (subject to change): United States

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 In., Outlet Size 3/8 In., Factory Set Pressure 50 psi, Disc Material Metal, Overall Height 5-1/4 In., Application Liquids, Overall Length 2-1/2 In., Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards ASME Section IV, CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews