Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Relief Valve, 1-1/4 In, 53 psi, Cast Iron

  • Zoro #: G0216072
  • Mfr #: 13736-0053
$1,309.00
  • Body Material: Cast iron
  • Standards: CSA, CRN
  • Inlet Size: 1-1/4"
See full product details
This item ships free.

Cash Valve #13736-0053 Specifications

  • Zoro #: G0216072
  • Mfr #: 13736-0053
Body Material: Cast iron Standards: CSA, CRN
Inlet Size: 1-1/4" Overall Length: 6-1/2"
Test Lever: No Outlet Type: FNPT
Spring Material: Stainless Steel Item: Adjustable Back Pressure Relief Valve
Inlet Type: FNPT Disc Material: Stainless Steel
Factory Set Pressure: 53 psi Outlet Size: 1-1/4"
Overall Height: 10-1/4" Seat Material: Monel
Temp. Range: 40 Degrees to 450 Degrees F Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 53 psi, Disc Material Stainless Steel, Overall Height 10-1/4 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13736-0053