customer-service Help
Cash Valve

Steam Pressure Regulator, 10 to 50 psi

Cash Valve Steam Pressure Regulator, 10 to 50 psi B95GCSSSGTS01-D0030
Tap to zoom
Hover or click to zoom
$2,950.59
  • Item: Steam Pressure Regulator
  • Inlet Size: 1/2 in
  • Series: B95
See full product details
This item ships free.

Total: $2,950.59

Cash Valve #B95GCSSSGTS01-D0030 Specifications

  • Item: Steam Pressure Regulator
  • Inlet Size: 1/2 in
  • Series: B95
  • Outlet Size: 1/2 in
  • Connection Type: NPT
  • Length: 4 1/2 in
  • Height: 6 5/8 in
  • Body Material: 316 Stainless Steel
  • Max. Pressure: 400 psig
  • Max. Temp.: 400 Degrees F
  • Pressure Adjustment Range: 10 to 50 psi
  • Seal Material: PTFE
  • Application: Use on Air, Water, Steam, Oil and Other Liquids and also for Cryogenic Liquids and Gases
  • Length (Straight Wireway): 4 1/2 in
  • Product Type: Steam Pressure Regulator
  • Country of Origin (subject to change): United States

Description

Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 10 to 50 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #B95GCSSSGTS01-D0030