Cash Valve
Steam Pressure Regulator, 50 to 110 psi
- Zoro #: G7685102
- Mfr #: B95GDSSSGTS01-D0080
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,722.99
Cash Valve #B95GDSSSGTS01-D0080 Specifications
- Zoro #: G7685102
- Mfr #: B95GDSSSGTS01-D0080
- Item: Steam Pressure Regulator
- Pipe Size: 3/4"
- Series: B95
- Inlet Size: 3/4 in
- Outlet Size: 3/4 in
- Connection Type: NPT
- Length: 5 1/8 in
- Height: 6 3/4 in
- Body Material: 316 Stainless Steel
- Max. Pressure: 720 psig
- Max. Temp.: 400 Degrees F
- Application: Use on Air, Water, Steam, Oil and Other Liquids and also for Cryogenic Liquids and Gases
- Seal Material: PTFE
- Pressure Adjustment Range: 50 to 110 psi
- Length (Straight Wireway): 5 1/8 in
- Product Type: Steam Pressure Regulator
- Country of Origin (subject to change): United States
Description
Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 50 to 110 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 400 psi
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Cash Valve #B95GDSSSGTS01-D0080
Explore more
- Cash Valve Pressure Regulator, PTFE Seal, 2 to 20 psi B95GESSSGTS01-D0010
- Cash Valve Steam Pressure Regulator, 10 to 35 psi B95GDSSSGTS01-D0025
- Cash Valve Pressure Regulator, Water/Air, 3/8" Inlet BFBWSSBBS01-D0015
- Cash Valve Steam Pressure Regulator, 2 to 20 psi B95GDSSSGTS01-D0010
- Cash Valve Pressure Regulator, 3/4 In, 40 to 500 psi 17117-0300
- Cash Valve Steam Pressure Regulator, 50 to 150 psi B95GCSSSGTS01-D0100
- Cash Valve Pressure Regulator, 1/2 In, 2 to 25 psi 08361-0014
- Cash Valve Pressure Regulator, 1/4 In, 0 to 5 psi 8276-0003
- Watts Pressure Regulator, FNPT Connection BD1156F
- Maxitrol Gas Pressure Regulator, 3/4" Pipe Size RV52 (3/4")
- Spence Pressure Regulator, 1-1/4 In, 3 to 15 psi D50-C1F9A
- Cash Valve Valves