Vacuum Regulator, 3/4 In, 2 to 30 in. Hg

CASH VALVE| Zoro #: G1478811| Mfr #: D-51

$460.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 3/4"
Length: 2-7/8"
Inlet Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478811 Mfr #: D-51
Outlet Size: 3/4"Length: 2-7/8"
Inlet Size: 3/4"Series: D-51
Max. Temp.: 180 Degrees FMax. Pressure: 30 in. Hg
Body Material: BronzePressure Adjustment Range: 2 to 30 in. Hg
Height: 6-3/8"Country of Origin (subject to change): United States

Description

Vacuum Pressure Regulator, Series D-51, Body Material Bronze, Inlet Size 3/4 In., Outlet Size 3/4 In., Length 2-7/8 In., Height 6-3/8 In., Pressure Adjustment Range 2 to 30 in. Hg, Max. Temp. 180 Degrees F, Max. Pressure 30 in. Hg

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews