Skip to Main Content
customer-service Help

2 Piece Key Chain Light and 5 Inch Drop Point Knife Set

No Product Image Available
Feedback Help us improve our product images
$23.47
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $23.47

Cat #980364N Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This handy 2-Piece Knife and Key Chain set makes a great gift and is perfect for work around the house, while camping, in RVs and more. It is also available in a PDQ display. Cat® retail displays are great for capturing impulse sales without tying up shelf space. Each bold, eye-catching display includes a selection of best-selling products at attractive price points. • DROP POINT FOLDING KNIFE: When size and weight matters, reach for this compact, ultra-light EDC folder. The compact drop-point blade offers stiffness and sharpness to spare. The textured G-10 handle offers plenty of grip with top edge jimping and a finger groove and guard. The handle is fastened to a stainless steel frame and mated with a tough drop point 5Cr15 stainless steel blade with a sandblast finish. Small but mighty, this versatile little folder will be in heavy rotation at work and at play. Overall Length: 5 inches; Blade Length: 2 inches; Closed Length: 2-7/8 inches; Weight: 1.41 ounces • KEY CHAIN LIGHT MULTI TOOL : This key chain multi tool comes with a press-on type LED light (cell batteries included) and is made from Aluminum casing in black anodized with yellow ABS plastic injected panel for outer housing. It features the following functions: Mini Size Slotted Screwdriver, Medium Size Slotted Screwdriver, Phillips Screwdriver, Knife Blade, and Bottle Opener all with black finish to eliminate glare and resist corrosion. • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • PERFECT COMBINATION: This set is small but mighty and will be in heavy rotation at work and at play • • COLOR: Black and Yellow • MATERIAL: Keychain Light: Anodized Aluminum Casing with ABS Plastic Injection and Stainless Steel Tools; Drop Point Folding Knife: Steel Base with G10 Inlay Handle and 3Cr13MoV Steel Blade

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Cat #980364N