Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 7 Men's 6 in Work Boot Steel Work Boot, Brown

  • Zoro #: G6618768
  • Mfr #: P90935
$94.95
  • Heel Height: Less Than 1/2 in
  • Wide Toe Cap: No
  • Footwear Style: 6 in Work Boot
See full product details
This item ships free.

Cat #P90935 Specifications

  • Zoro #: G6618768
  • Mfr #: P90935
Heel Height: Less Than 1/2 in Wide Toe Cap: No
Footwear Style: 6 in Work Boot Toe Shape: Round
ASTM Footwear Class: F2413-11 I/75 C/75 EH Insulated: No
Oil Resisting Sole: Yes Waterproof Type: Membrane Plus Seam Seal
Metal Chip Resisting Sole: Yes Insulation Type: None
Insole System: Removable Mark II Slip Test Results- Dairy Tile Oily: 0.50
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.45 Removable Insole: Yes
Footwear Shank Type: Nylon Conductive: No
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metatarsal System: No Electrical Hazard Rated: Yes
Footwear Width: W Gender: Men's
Puncture Resistant Insole: No Insulation Weight: None
Height: 6 in Toe Type: Steel
Waterproof: Yes Color: Brown
Outsole Material: Rubber Chain Saw Cut Resistant: No
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: P90935 Mark II Slip Test Results- Dairy Tile Wet: 0.80
Size: 7 Shank Material: Nylon
Footwear Sole Pattern: Textured Footwear Closure Type: Lace Up
Midsole Material: None Liner Material: Moisture Wicking Mesh
CSA Footwear Standard: Not Specified Chemical Resisting Sole: Yes
Max. Heat Rating: 572 Degrees F For Outdoor Traction: No
Ninety Degree Heel: Yes Static Dissipative: No
Predominant Footwear Color: Brown Manufacturers Suggested Sole Slip Rating: Best
Upper Material Description: Leather Item: Work Boot
Non-Marking Sole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: 1.10 Upper Boot Material: All Leather
Non Metallic Upper: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Metatarsal Guard: No Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material None, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Cat #P90935