Skip to Main Content
customer-service Help
Cat

8-in-1 Black and Yellow Multi-Tool

Cat 8-in-1 Black and Yellow Multi-Tool 980028
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.53
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $23.53

Cat #980028 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This sharp-looking multi tool backs up good lucks with utility to spare. Underneath the two-toned anodized aluminum skin is a multi-function solution for work, play, outdoors, automotive, boat and RV. Eight useful tools are housed in a lightweight aluminum chassis. These stainless steel tools resist corrosion, while the adjustable set screws let you tighten everything up as needed. A fold-out carabiner clip adds storage and access options. The handles fold closed for compact storage between uses. • MEASUREMENTS: Open Length: 4-3/4 inches; Closed Length: 3 inches; Weight: 105 grams • HEAVY DUTY: 2CR13 Stainless Steel tools with sand blast finish and anodized Aluminum handle • SAFE AND DEPENDABLE: Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use • CONVENIENT: Multi-tool functions include long nose pliers, wire cutter, wire stripper, large knife, bottle opener, Phillips screwdriver, slotted screwdriver, carabineer clip • • COLOR: Black and Yellow / Stainless Tools • MATERIAL: Stainless Steel Tools; Anodized Aluminum Alloy Handle

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Cat #980028