Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Women's 8 in Work Boot Steel Work Boot, Gray

  • Zoro #: G6628750
  • Mfr #: P90565
$154.95
  • Waterproof: Yes
  • Footwear Shank Type: Steel
  • Midsole Material: PVC
See full product details
This item ships free.

Cat #P90565 Specifications

  • Zoro #: G6628750
  • Mfr #: P90565
Waterproof: Yes Footwear Shank Type: Steel
Midsole Material: PVC Removable Insole: Yes
Mark II Slip Test Results- Dairy Tile Wet: 0.75 Toe Type: Steel
CSA Footwear Standard: Not Specified Height: 8 in
Shank Material: Steel Predominant Footwear Color: Gray
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Wide Toe Cap: No Item: Work Boot
Insulation Weight: None Footwear Closure Type: Lace Up
Static Dissipative: No Metatarsal Guard: No
Electrical Hazard Rated: Yes Upper Material Description: Leather
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Oily: 0.47
Insole System: Removable Mark II Slip Test Results- Dairy Tile Dry: 0.79
Completely Non Metallic: No Footwear Width: W
Heel Height: Less Than 1/2 in Puncture Resistant Insole: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH Liner Material: Moisture Wicking Mesh
Insulation Type: None Color: Gray
Max. Heat Rating: 572 Degrees F Metatarsal System: No
Footwear Construction Type: Strobel/Cemented Footwear Style: 8 in Work Boot
Toe Shape: Round Satra Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.45 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Non Metallic Upper: No Waterproof Type: Membrane Plus Seam Seal
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested For Outdoor Traction: Yes
Non-Marking Sole: Yes Outsole Material: Rubber
Footwear Sole Pattern: Textured Conductive: No
Ninety Degree Heel: Yes Gender: Women's
Chemical Resisting Sole: Yes Manufacturers Suggested Sole Slip Rating: Best
Insulated: No Upper Boot Material: All Leather
Size: 10 Style Number: P90565
Metal Chip Resisting Sole: Yes Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10, Footwear Width W, Waterproof Yes, Lace Up, Height 8 in, Gray, Liner Material Moisture Wicking Mesh, Shank Material Steel, Midsole Material PVC, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Cat #P90565