Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athletic Work Shoes, 11-1/2, W, Drk Brn, PR

  • Zoro #: G0456368
  • Mfr #: P90439
Cat Footwear Athletic Work Shoes, 11-1/2, W, Drk Brn, PR P90439
Cat Footwear Athletic Work Shoes, 11-1/2, W, Drk Brn, PR P90439
Cat Footwear Athletic Work Shoes, 11-1/2, W, Drk Brn, PR P90439
$144.95
  • Insulation Type: None
  • Electrical Hazard Rated: Yes
  • Shank Material: Steel
See full product details
This item ships free.

Cat Footwear #P90439 Specifications

  • Zoro #: G0456368
  • Mfr #: P90439
Insulation Type: None Electrical Hazard Rated: Yes
Shank Material: Steel Satra Slip Test Results- Dairy Tile Oily: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41 Footwear Closure Type: Pull On
Footwear Sole Pattern: T117 Standards: ASTM F2413-11, ASTM F2413-05
Upper Material Description: Leather Completely Non Metallic: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH Item: Work Boot
Mark II Slip Test Results- Dairy Tile Oily: 0.71 Non-Marking Sole: Yes
Midsole Material: PVC Last Number or Name: Proprietary
Footwear Width: W Size: 11-1/2
Non Metallic Upper: Yes Satra Slip Test Results- Dairy Tile Wet: Not Tested
Toe Type: Steel Toe Shape: Square
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Max. Heat Rating: 500 Degrees F
Removable Insole: Yes Waterproof Type: None
Insole System: Removable Full Cushion Footwear Style: Wellington Boot
Satra Slip Test Results- Dairy Tile Dry: Not Tested Outsole Material: Rubber
Oil Resisting Sole: Yes Insulated: No
Metatarsal System: No Style Number: P90439
Wide Toe Cap: No Static Dissipative: No
Gender: Men's Heel Height: 3/4 in
Conductive: No Chain Saw Cut Resistant: No
Metatarsal Guard: No Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Wet: 0.35 CSA Footwear Standard: Not Specified
Insulation Weight: None Liner Material: Nylon Mesh
Footwear Shank Type: Steel Manufacturers Suggested Sole Slip Rating: Better
Predominant Footwear Color: Brown Color: Dark Brown
Footwear Construction Type: Goodyear(TM) Welt Height: 11 in
Chemical Resisting Sole: Yes Waterproof: No
Metal Chip Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Dry: 0.80
Upper Boot Material: All Leather Ninety Degree Heel: Yes
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe Heel Style: Defined Heel
Upper Color: Brown Series: P90439
Slip Resistant: Yes Heat Resistant: No
Metatarsal Guard Style: None Upper Material: Leather
Non-Marking Upper: Yes Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width W, Waterproof No, Pull On, Height 11 in, Dark Brown, Liner Material Nylon Mesh, Shank Material Steel, Midsole Material PVC, Outsole Material Rubber, Footwear Sole Pattern T117, 1 Pair

Reviews of Cat Footwear #P90439