Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 11 Men's Wellington Boot Steel Work Boot, Dark Brown

  • Zoro #: G0456508
  • Mfr #: P90439
Cat Footwear Size 11 Men's Wellington Boot Steel Work Boot,  Dark Brown P90439
Cat Footwear Size 11 Men's Wellington Boot Steel Work Boot,  Dark Brown P90439
Cat Footwear Size 11 Men's Wellington Boot Steel Work Boot,  Dark Brown P90439
$144.95
  • Upper Material Description: Leather
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
  • Completely Non Metallic: No
See full product details
This item ships free.

Cat Footwear #P90439 Specifications

  • Zoro #: G0456508
  • Mfr #: P90439
Upper Material Description: Leather Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Completely Non Metallic: No Footwear Style: Wellington Boot
Non-Marking Sole: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.35
Standards: ASTM F2413-11, ASTM F2413-05 Mark II Slip Test Results- Dairy Tile Oily: 0.71
Electrical Hazard Rated: Yes Ninety Degree Heel: Yes
Item: Work Boot Wide Toe Cap: No
Insulation Weight: None Gender: Men's
Satra Slip Test Results- Dairy Tile Dry: Not Tested Toe Type: Steel
Oil Resisting Sole: Yes Last Number or Name: Proprietary
Chain Saw Cut Resistant: No Footwear Sole Pattern: T117
ASTM Footwear Class: F2413-11 I/75 C/75 EH Satra Slip Test Results- Dairy Tile Oily: Not Tested
Conductive: No Max. Heat Rating: 500 Degrees F
Liner Material: Nylon Mesh Footwear Width: M
Puncture Resistant Insole: No Footwear Construction Type: Goodyear(TM) Welt
Insole System: Removable Full Cushion Metatarsal System: No
Manufacturers Suggested Sole Slip Rating: Better Waterproof: No
Style Number: P90439 Non Metallic Upper: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Shank Type: Steel
Toe Shape: Square CSA Footwear Standard: Not Specified
Heel Height: 3/4 in Size: 11
Color: Dark Brown Height: 11 in
Mark II Slip Test Results- Dairy Tile Dry: 0.80 Shank Material: Steel
Upper Boot Material: All Leather Metal Chip Resisting Sole: Yes
Predominant Footwear Color: Brown Waterproof Type: None
Insulation Type: None Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Removable Insole: Yes Midsole Material: PVC
Insulated: No Static Dissipative: No
Footwear Closure Type: Pull On Metatarsal Guard: No
Chemical Resisting Sole: Yes Outsole Material: Rubber
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe Metatarsal Guard Style: None
Heat Resistant: No Series: P90439
Heel Style: Defined Heel Non-Marking Upper: Yes
Upper Material: Leather Slip Resistant: Yes
Upper Color: Brown Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Pull On, Height 11 in, Dark Brown, Liner Material Nylon Mesh, Shank Material Steel, Midsole Material PVC, Outsole Material Rubber, Footwear Sole Pattern T117, 1 Pair

Reviews of Cat Footwear #P90439