Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's Wellington Boot Steel Work Boot, Dark Brown

  • Zoro #: G0456465
  • Mfr #: P90439
Cat Footwear Size 14 Men's Wellington Boot Steel Work Boot,  Dark Brown P90439
Cat Footwear Size 14 Men's Wellington Boot Steel Work Boot,  Dark Brown P90439
Cat Footwear Size 14 Men's Wellington Boot Steel Work Boot,  Dark Brown P90439
$144.95
  • Size: 14
  • Static Dissipative: No
  • Wide Toe Cap: No
See full product details
This item ships free.

Cat Footwear #P90439 Specifications

  • Zoro #: G0456465
  • Mfr #: P90439
Size: 14 Static Dissipative: No
Wide Toe Cap: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Midsole Material: PVC Max. Heat Rating: 500 Degrees F
Manufacturers Suggested Sole Slip Rating: Better Footwear Width: M
Upper Boot Material: All Leather Footwear Sole Pattern: T117
Item: Work Boot Satra Slip Test Results- Dairy Tile Oily: Not Tested
Completely Non Metallic: No Chemical Resisting Sole: Yes
Waterproof: No Metatarsal System: No
Heel Height: 3/4 in Color: Dark Brown
Last Number or Name: Proprietary Shank Material: Steel
Conductive: No Gender: Men's
Mark II Slip Test Results- Dairy Tile Dry: 0.80 Footwear Construction Type: Goodyear(TM) Welt
Chain Saw Cut Resistant: No Ninety Degree Heel: Yes
Waterproof Type: None Insulation Weight: None
Satra Slip Test Results- Dairy Tile Wet: Not Tested Electrical Hazard Rated: Yes
Non-Marking Sole: Yes Metal Chip Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Shank Type: Steel
Height: 11 in Style Number: P90439
Liner Material: Nylon Mesh Non Metallic Upper: Yes
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Wet: 0.35
Outsole Material: Rubber Removable Insole: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.71 Insole System: Removable Full Cushion
Footwear Closure Type: Pull On Insulated: No
Footwear Style: Wellington Boot Upper Material Description: Leather
ASTM Footwear Class: F2413-11 I/75 C/75 EH Toe Shape: Square
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Dry: Not Tested
Metatarsal Guard: No Insulation Type: None
CSA Footwear Standard: Not Specified Standards: ASTM F2413-11, ASTM F2413-05
Puncture Resistant Insole: No Toe Type: Steel
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe Heat Resistant: No
Upper Color: Brown Heel Style: Defined Heel
Non-Marking Upper: Yes Metatarsal Guard Style: None
Series: P90439 Upper Material: Leather
Slip Resistant: Yes Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width M, Waterproof No, Pull On, Height 11 in, Dark Brown, Liner Material Nylon Mesh, Shank Material Steel, Midsole Material PVC, Outsole Material Rubber, Footwear Sole Pattern T117, 1 Pair

Reviews of Cat Footwear #P90439