Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoe, 7-1/2, M, Men, Lace Up, Drk Brn, PR

  • Zoro #: G0456578
  • Mfr #: P90439
Cat Footwear Work Shoe, 7-1/2, M, Men, Lace Up, Drk Brn, PR P90439
Cat Footwear Work Shoe, 7-1/2, M, Men, Lace Up, Drk Brn, PR P90439
Cat Footwear Work Shoe, 7-1/2, M, Men, Lace Up, Drk Brn, PR P90439
$144.95
  • Mark II Slip Test Results- Dairy Tile Wet: 0.35
  • Non Metallic Upper: Yes
  • Toe Shape: Square
See full product details
This item ships free.

Cat Footwear #P90439 Specifications

  • Zoro #: G0456578
  • Mfr #: P90439
Mark II Slip Test Results- Dairy Tile Wet: 0.35 Non Metallic Upper: Yes
Toe Shape: Square Chemical Resisting Sole: Yes
Upper Boot Material: All Leather Puncture Resistant Insole: No
Electrical Hazard Rated: Yes Removable Insole: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.71 Insulated: No
Manufacturers Suggested Sole Slip Rating: Better Gender: Men's
Mark II Slip Test Results- Dairy Tile Dry: 0.80 Style Number: P90439
Satra Slip Test Results- Dairy Tile Oily: Not Tested Item: Work Boot
Outsole Material: Rubber Footwear Sole Pattern: T117
Non-Marking Sole: Yes Insulation Weight: None
Waterproof Type: None Max. Heat Rating: 500 Degrees F
Insulation Type: None CSA Footwear Standard: Not Specified
Footwear Shank Type: Steel Insole System: Removable Full Cushion
Metal Chip Resisting Sole: Yes Height: 11 in
Waterproof: No Footwear Style: Wellington Boot
Oil Resisting Sole: Yes Completely Non Metallic: No
Chain Saw Cut Resistant: No ASTM Footwear Class: F2413-11 I/75 C/75 EH
Wide Toe Cap: No Footwear Closure Type: Pull On
Last Number or Name: Proprietary Footwear Width: M
Size: 7-1/2 Heel Height: 3/4 in
Footwear Construction Type: Goodyear(TM) Welt Ninety Degree Heel: Yes
Upper Material Description: Leather Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Toe Type: Steel Satra Slip Test Results- Dairy Tile Dry: Not Tested
Liner Material: Nylon Mesh Midsole Material: PVC
Metatarsal System: No Color: Dark Brown
Conductive: No Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Shank Material: Steel
Static Dissipative: No Standards: ASTM F2413-11, ASTM F2413-05
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Predominant Footwear Color: Brown
Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe Heat Resistant: No
Series: P90439 Slip Resistant: Yes
Non-Marking Upper: Yes Upper Color: Brown
Metatarsal Guard Style: None Upper Material: Leather
Heel Style: Defined Heel Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width M, Waterproof No, Pull On, Height 11 in, Dark Brown, Liner Material Nylon Mesh, Shank Material Steel, Midsole Material PVC, Outsole Material Rubber, Footwear Sole Pattern T117, 1 Pair

Reviews of Cat Footwear #P90439