Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, 12, M, Brown, Composite, PR

  • Zoro #: G6624587
  • Mfr #: P90838
$104.95
  • Item: Work Shoe
  • Outsole Material: Rubber
  • Waterproof: No
See full product details
This item ships free.

Cat #P90838 Specifications

  • Zoro #: G6624587
  • Mfr #: P90838
Item: Work Shoe Outsole Material: Rubber
Waterproof: No Metatarsal System: No
Toe Type: Composite Color: Dark/Beige
Static Dissipative: No Style Number: P90838
Insulated: No Metal Chip Resisting Sole: Yes
Non-Marking Sole: Yes ASTM Footwear Class: F2413-11 I/75 C/75 EH
Removable Insole: Yes Electrical Hazard Rated: Yes
Waterproof Type: None Predominant Footwear Color: Brown
Conductive: No Shank Material: Nylon
Upper Material Description: Leather Satra Slip Test Results- Dairy Tile Oily: Not Tested
Upper Boot Material: All Leather Max. Heat Rating: 572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Width: M
Heel Height: Less Than 1/2 in Insulation Type: None
Completely Non Metallic: Yes Toe Shape: Round
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Oil Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.90
Footwear Construction Type: Cemented Chain Saw Cut Resistant: No
Manufacturers Suggested Sole Slip Rating: Best Insole System: Removable
For Outdoor Traction: No Mark II Slip Test Results- Dairy Tile Oily: 0.52
Ninety Degree Heel: Yes Footwear Style: Athletic Shoe
Footwear Sole Pattern: Textured Non Metallic Upper: Yes
Metatarsal Guard: No Height: Oxford
Chemical Resisting Sole: Yes Midsole Material: Molded EVA
Insulation Weight: None Satra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.52 Liner Material: Moisture Wicking Mesh
Mark II Slip Test Results- Dairy Tile Dry: 0.97 Wide Toe Cap: No
Footwear Closure Type: Lace Up Size: 13
Gender: Men's Footwear Shank Type: Nylon
CSA Footwear Standard: Not Specified Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Lace Up, Height Oxford, Dark/Beige, Liner Material Moisture Wicking Mesh, Shank Material Nylon, Midsole Material Molded EVA, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Reviews of Cat #P90838