Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Grounds & Outdoor
/
Repellents
/
Bug Killer Accessories
/
1 Bulb 13W Bl350
Shop All Bug Killer Accessories
Shop Alternate Products
This Product is Discontinued
Catchmaster
1 Bulb 13W Bl350 (Discontinued)
Mfr #
906B
Zoro #
G002694150
This Product is Discontinued
Shop for all Bug Killer Accessories
Key Features
Length (In.)
7.2
Width (In.)
1.3
Height
1
Outside Diameter
0.05
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 1 Bulb 13W Bl350
$17.24
Product Information
Brand
Catchmaster
MFR #
906B
Zoro #
G002694150
UPC #
29049090629
Country of Origin
China
Category
Bug Killer Accessories
Dimensions
Length (In.)
7.2
Width (In.)
1.3
Height
1
Outside Diameter
0.05
Description
Replacement bulb works with the SilenTrap Flying-Insect Trap (Item # 224067). Bulb attracts insects to the unit. 13W.
Restrictions
View the Lighting Facts
View the Energy Guide
From the Manufacturer
Reviews
Explore More Products
Catchmaster Bug Killer Accessories