Catchmaster
Insect Trap Refill, For 24K338, PK2
Mfr # 920
Zoro # G4630157
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For 24K338
- For Use with Stock Number Mfr. No. 906
- Accessory Type Flying Insect Trap Refill
- Overall Height 10.5
- Material Adhesive On Paperboard
Explore More Products
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF L988
- PESTWEST USA LLC PestWest Tray For Mantis Max 50 Gray 822-000028
- UVETO Easy View Net AU EVN
- VECTOR Plasma Insect Light 45091609
- FLOWTRON Adhesive Fly Board, 7 1/2x15 1/2 In, PK12 GB440
- DYNATRAP Replacement Bulb, Ultraviolet, 9W 21050
- FLOWTRON Flowtron Outdoor Insect Killers BF150
- ADVANCE Termite Monitoring Base 45091756
- PESTWEST USA LLC PestWest Mantis 1X2 Chrome Stand 822-000035
- BENS Outdoor Head Net, 1.0mm Pore Size 0006-7200
- AIROFOG Mini SS MJ CC MSP Sprayer 16 oz. 605-000-110
- Catchmaster Bug Killer Accessories