KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glue Trap, 6 In. L, 10 In. W

CATCHMASTER| Zoro #: G1448124| Mfr #: 212SD

$3.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Targeted Insects: Crickets, Roaches, Spiders
Reusable: No
Form: Trap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448124 Mfr #: 212SD
Targeted Insects: Crickets, Roaches, SpidersReusable: No
Form: TrapTrap Style: Bait Box
Insect Group: CrawlingInsect Control Type: Kills
Item: Glue TrapCountry of Origin (subject to change): United States

Description

Baited Multipest Glue Trap, Glue Trap, For Use On Snakes,Mice,Insects Rats, Overall Length 6 In., Overall Width 10 In.

Reviews