Shop Alternate Products
This Product is Discontinued
Catchmaster
Catchmaster Jacket Jar Trap Attractant Refill (Discontinued)
Mfr # 976-ATT
Zoro # G602702309
This Product is Discontinued
Key Features
- Length (In.) 5
- Width (In.) 3
- Outside Diameter 0.05
- Height 1