Caterpillar
Tool Bag, 47 Pockets, 14 in Height
- Zoro #: G804186938
- Mfr #: 980209N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 14 in
- Width: 17 in
- Depth: 8-1/2 in
- Features: 45 interior pockets for secure storage (including 7 extra-deep pockets for long screwdrivers) and 36 elastic tool loops
- Item: Tool Bag
- Number of Pockets: 47
$207.02
Subtotal: $207.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Caterpillar #980209N Specifications
- Zoro #: G804186938
- Mfr #: 980209N
- UPC #: 28907516738
- Height: 14 in
- Width: 17 in
- Depth: 8-1/2 in
- Features: 45 interior pockets for secure storage (including 7 extra-deep pockets for long screwdrivers) and 36 elastic tool loops
- Item: Tool Bag
- Number of Pockets: 47
- Country of Origin (subject to change): Philippines
Description
Reviews of Caterpillar #980209N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CATERPILLAR 2 Pc Wide Mouth Tool Bag Set 240160
- CATERPILLAR Tool Bag, 31 Pockets, 14-3/4 in Height 980197N
- CATERPILLAR Tool Bag, 1200 Denier Polyester, 12 Pockets, 11 in Height 240173
- CATERPILLAR Tool Bag, 18 Pockets, 13-1/4 in Height 980203N
- CATERPILLAR Tool Bag, 18 Pockets, 12 in Height 980192N
- CATERPILLAR Tool Bag, 31 Pockets, 13-1/4 in Height 980202N
- PAKTEK Paktek 96400 UtilityBag Tool Bag 96400
- BIG TIME PRODUCTS Awpextreme Toolbackpack 1L-22419-2
- IDEAL Soft Zippered Tool Case, Nylon, 20 Pockets, Black, 2 in Height 35-9352
- 5.11 Backpack, Durable, Lightweight 1050D Nylon, Double Tap 56963
- BIG TIME PRODUCTS Awp Lthr Hammer Holder 1L-739-2
- Caterpillar Tool Bags, Backpacks & Totes