KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caulk Tooling Aid, 2.5 Oz, Clear

CAULK-EZ| Zoro #: G2356523| Mfr #: EZ4T

$8.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Gravity:
Type:
Flash Point (F):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356523 Mfr #: EZ4T
Specific Gravity: Type:
Flash Point (F): Color:
VOC (%): For Use With: All Caulks
Package Quantity: Size:
Application: Standards:
Coverage: Item:
Temp. Range (F): Country of Origin (subject to change): United States

Description

Caulk Tooling Aid, 2.5 Oz, Clear, Temp. Range 0 to 110 F, Flash Point 111 F, Specific Gravity 0.79, VOC 35 %, For Use With All Caulks, Improves Tooling Ability

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews