Pneumatic Caulk Gun, 10 oz., Plastic

CAULK MASTER| Zoro #: G0894397| Mfr #: PG100

$50.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894397 Mfr #: PG100
Item: Pneumatic Caulk GunPressure Range: 0 to 70 psi
Application: For Low and Medium Viscosity Materials like Sealants, Caulk and AdhesivesAir Inlet: 1/4" npt
Grip: PistolCartridge Type: Cartridge
Hose Length: 3 ft.Retainer Type: Twist Lock
Barrel Material: PlasticFeatures: High Impact Barrel
Country of Origin (subject to change): Mexico

Product Description

Pneumatic Caulk Gun, Cartridge Type Cartridge, Cartridge Size 10 oz., Plastic Barrel Material, Hose Length 3 ft., Air Inlet 1/4 In. NPT, Pressure Range 0 to 70 psi, Twist Lock Retainer Type, Pistol Grip

Product Reviews

Save 15%. Sign up for Z-mail.