DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Throttle Control

CDI CONTROL DEVICES| Zoro #: G0268396| Mfr #: TC12-1AA018

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Makes of Unloader Controls and Pilot Valves
Cable Material: Steel Jacketed Stainless Steel
Spring Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268396 Mfr #: TC12-1AA018
For Use With: All Makes of Unloader Controls and Pilot ValvesCable Material: Steel Jacketed Stainless Steel
Spring Material: Stainless SteelCylinder Material: Brass
Min. Pressure (PSI): 60Cable Length (In.): 18
(M)NPT Size (In.): 1/8Cable Coating: Vinyl
Fits: All Major Engine Types Under 8 HPItem: Compressor Throttle Control
Type: Gas Engine DrivenO-Ring: Nitrile
Country of Origin (subject to change): United States

Description

Compressor Throttle Control, Gas Engine Driven, Cable Length 18 In, MNPT Size 1/8 In, Steel Jacketed Stainless Steel Cable Material, Vinyl Cable Coating, Brass Cylinder Material, Nitrile O-Ring, Stainless Steel Spring Material, Min Pressure 60 PSI, For Use With All Makes of Unloader Controls and Pilot Valves, Fits All Major Engine Types Under 8 HP

Reviews