This item is Discontinued.

Cdi Digital Torque Tester, 1/4 In. 1001-I-DTT

Digital Torque Tester, 1/4 In. (Discontinued)

  • Mfr # 1001-I-DTT
  • Zoro # G6408552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001-I-DTT
Zoro #
G6408552
UPC #
662459353702
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
7-1/4"
Length
2-1/2"
Width
10"

Details

Item
Digital Torque Tester
Measuring Units
ft.-lb.
Torque Range
10 - 100 ft-lbs
Power Source
(60 AA Batteries ro AC/DC Adapter
Torque Measurement Type
Foot-Pound
Visual/Audible Indicators
Visual
Includes
Hard Carrying Case, Socket Driver Reducer Adapter and AC/DC Power Supply
For Use With
Torque Wrenches and Torque Screwdrivers
Accuracy
+/-0.50%, 10 To 100% CW/CCW @ 25 Degrees C
Calibrates
Torque Wrenches and Torque Screwdrivers
Material
Alloy Steel

Description

Digital Torque Tester, Drive Size 1/4 in, 10 - 100 ft-lbs, Visual/Audible Indicators Visual, Overall Length 7 1/4 in, Alloy Steel, Measuring Units ft.-lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.