This item is Discontinued.

Cdi Elec Torque Wrench, 1In Dr, 100-1000 ft lb 10005CF-II

Elec Torque Wrench, 1In Dr, 100-1000 ft lb (Discontinued)

  • Mfr # 10005CF-II
  • Zoro # G5902827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10005CF-II
Zoro #
G5902827
UPC #
662459263759
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
74 in

Details

Item
Electronic Torque Wrench
Head Type
Fixed
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Newton-Meter
Torque Range (Ft.-Lb.)
100 to 1000
Torque Range (Nm)
135.000 to 1355.000
Converts
in. lb. to ft. lb.
Accuracy
+/-1% of Torque Reading, CW/CCW, @ 20 to 100% of Full Scale, +/-1% Plus 5 Increments From 10 to 20 % of Full Scale
Visual/Audible Indicators
Beep, Alarm, Red Light
Graduations (Nm)
0.1
Material
Alloy Steel
Rotation
CW/CCW
Features
Precision Torque Of Critical Fasteners, Tracking Applied Torque For Quality Control Testing, Destructive Component Testing, Soft Toch Keypad
Meets/Exceeds
ASME B107.28 - 2005
Includes
Plastic Storage Box
Graduations (ft.-lbs.)
0.1
Power Source
(1) 9V Alkaline Battery

Description

Electronic Torque Wrench, Drive Size 1 in, Beep, Alarm, Red Light, Torque Range (ft-lb) 100 to 1000, Torque Range (N-m) 135.000 to 1355.000, 74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.