This item is Discontinued.

Cdi Electronic Torque Wrench, 1/2Dr, 18-15/64L 2503CASG

Electronic Torque Wrench, 1/2Dr, 18-15/64L (Discontinued)

  • Mfr # 2503CASG
  • Zoro # G5998702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2503CASG
Zoro #
G5998702
UPC #
662459359322
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
18-15/64"

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
150 to 3000
Torque Range (Ft.-Lb.)
12.5 to 250
Torque Range (kg. cm.)
173 to 3459
Torque Range (Nm)
16.95 to 338
Converts
in.lb., ft.lb, Nm, kgcm, kgm
Graduations (in. lbs.)
1, 0.1, or 0.01 Variable
Includes
Software, Download Cable, Case
Accuracy
+/-2% CW, +/-3% CCW
Material
Alloy Steel
Power Source
(3) AA Batteries
Rotation
CW/CCW
Graduations (Nm)
1, 0.1, or 0.01 Variable
Meets/Exceeds
ASME B107.300-2010
Graduations (ft.-lbs.)
1, 0.1, or 0.01 Variable
Standards
ASME B107.300-2010
Graduations (kg. cm.)
1, 0.1, or 0.01 Variable
Visual/Audible Indicators
LED Lights, Buzzer, Large Numbers, Vibrating Handle

Description

Electronic Torque Wrench, Drive Size 1/2 in, LED Lights, Buzzer, Large Numbers, Vibrating Handle, Ratcheting Yes, Torque Range (ft-lb) 12.5 to 250, Torque Range (in.-lbs.) 150 to 3000, Torque Range (N-m) 16.95 to 338, 18 15/64 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.