Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2502LDIN
Zoro #
G5295692
UPC #
662459262295
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
11 1/2 in
Details
Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Inch-Pound, Newton-Meter
Primary Scale Range
0 to 250 in-lb
Primary Scale Increments
5 in-lb
Secondary Scale Range
0 to 30 N-m
Secondary Scale Increments
0.5 N-m
Calibration Certificate Included
Yes
Electric Light/Tone
No
Reset Type
Memory Needle
Standards
ASME B107.14-2004, ISO 6789
Min. Number of Cycles
5,000
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Memory Needle
Yes
Sub-Category
CDI Torque Products
Handle Type
Rubber Grip
Includes
Certificate of Calibration Traceable to N.I.S.T
Handle Material
Alloy Steel
Tether Capable
Tether Capable
Rotation
CW/CCW
Extension Handles
No
Tether Style
Tether Capable
Description
Dial Torque Wrench, Inch-Pound, Newton-Meter, 3/8 in, Overall Length 11 1/2 in, Memory Needle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.