Skip to Main Content
customer-service Help
Cdi Torque Products

CDI Interchangeable Head Torque Wrench, X

Cdi Torque Products CDI Interchangeable Head Torque Wrench, X 350NMIMH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$295.78
  • Item: Interchangeable Head Torque Wrench
  • Drive Size: X (47/64 in)
  • Torque Measurement Type: Foot-Pound, Newton-Meter
See full product details
This item ships free.
Total: $295.78

Cdi Torque Products #350NMIMH Specifications

  • Item: Interchangeable Head Torque Wrench
  • Drive Size: X (47/64 in)
  • Torque Measurement Type: Foot-Pound, Newton-Meter
  • Primary Scale Range: 44.3 to 250.8 ft-lb
  • Primary Scale Increments: 2 ft-lb
  • Secondary Scale Range: 70 to 350 N-m
  • Secondary Scale Increments: 2 N-m
  • Overall Length: 25 in
  • Calibration Certificate Included: Yes
  • Visual/Audible Indicators: Audible Click, Tactile Impulse
  • Sub-Category: CDI Torque Products
  • Accuracy: +/-4% CW, +/-6% CCW of Indicated Value, CW, from 20 to 100% of Full Scale
  • Standards: ASME B107.14M-1994, ISO 6789
  • Wrench Material: Steel
  • Setting: Manual
  • Rotation: CW/CCW
  • Material: Metal
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Interchangeable Head Torque Wrench, Drive Size X (47/64 in), 2 ft-lb, 2 N-m, 25 in, Metal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cdi Torque Products #350NMIMH