Dial Torque Wrench, Drive Size 1/2 in.

CDI TORQUE PRODUCTS| Zoro #: G2118505| Mfr #: 2503LDFN

$190.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118505 Mfr #: 2503LDFN
Min. Number of Cycles: 5000Reset Type: Memory Needle
Rotation: CW/CCWHandle Material: Steel
Head Type: Fixed RatchetingItem: Dial Torque Wrench
Memory Needle: YesElectric Light/Tone: No
Handle Type: Cushion GripIncludes: Blow Molded Box
Primary Scale Range: 0 to 250 ft.-lb.Primary Scale Increments: 5 ft.-lb.
Secondary Scale Range: 0 to 350 NmStandards: ASME B107.14-1994, ISO 6789
Overall Length: 21-3/4"Extension Handles: No
Drive Size: 1/2"Country of Origin (subject to change): United States

Product Description

Dial Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Primary Scale Range 0 to 250 ft.-lb., Primary Scale Increments 5 ft.-lb., Secondary Scale Range 0 to 350 Nm, Secondary Scale Increments 10.00 Nm, Electric Light/Tone No, Overall Length 21-3/4 In., Rotation CW/CCW, Accuracy +/-3 Percent of Torque Reading CW/CCW @ 20 to 100 Percent of Full Scale, Memory Needle Yes, Reset Type Memory Needle, Min. Number of Cycles 5000, Handle Material Steel, Handle Type Cushion Grip, Extension Handles No

Product Reviews

Save 15%. Sign up for Z-mail.