Electronic Torque Wrench, 3/8"Dr, 14-1/2"L

CDI TORQUE PRODUCTS| Zoro #: G0316486| Mfr #: 6002ED-CDI

$481.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316486 Mfr #: 6002ED-CDI
Power Source: (1) 9V BatteryIncludes: Blow Molded Box
Material: Chemical Resistant CapronFeatures: Ergo Designed, Display Turns 180 Deg, 3 Step LED Visual Signal, Track and Peak Hold Modes
Rotation: CW/CCWVisual/Audible Indicators: Beeps When Torque is Reached
Head Type: Fixed RatchetingTorque Measurement Type: Inch-Pound/Newton-Meter
Calibration Certificate Included: YesAccuracy: +/-1% Of Torque Reading CW/CCW @ 20-100 % Of Full Scale
Converts: Nm, ft.-lb., in.-lb., kg.cm.Item: Electronic Torque Wrench
Graduations (Nm): 1Graduations (in. lbs.): 0.1
Torque Range (Ft.-Lb.): 5 to 50Graduations (ft.-lbs.): 0.01
Torque Range (kg. cm.): 69.11 to 691.14Torque Range (Nm): 6.79 to 67.79
Torque Range (in.-lbs.): 60 to 600Graduations (kg. cm.): 1
Standards: ASME B107.28 -2007Overall Length: 14-1/2"
Drive Size: 3/8"Country of Origin (subject to change): United States

Product Description

Electronic Torque Wrench, Drive Size 3/8 In., Torque Range (in.-lbs.) 60 to 600, Torque Range (Ft.-Lb.) 5 to 50, Torque Range (kg. cm.) 69.11 to 691.14, Torque Range (Nm) 6.790 to 67.790, Head Type Fixed Square Drive, Graduations (kg. cm.) 1, Graduations (Nm) 1, Graduations (in. lbs.) 0.1, Graduations (ft.-lbs.) 0.01, Overall Length 14-1/2 In., Rotation CW/CCW, Accuracy +/-1 Percent Of Torque Reading CW/CCW @ 20-100 Percent Of Full Scale, Converts Nm, ft.-lb., in.-lb., kg.cm.

Product Reviews

Save 15%. Sign up for Z-mail.