Elect Torque Wrench, 1/2 In, 25-250 ft lb

CDI TORQUE PRODUCTS| Zoro #: G1347631| Mfr #: 2503CF3

$350.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Graduations (Nm): 1
Overall Length: 27"
Torque Range (kg. cm.): 345 to 3456
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347631 Mfr #: 2503CF3
Graduations (Nm): 1Overall Length: 27"
Torque Range (kg. cm.): 345 to 3456Head Type: Flexible
Includes: Blow Molded BoxTorque Measurement Type: Inch-Pound, Newton-Meter
Rotation: CW/CCWFeatures: Ergo Designed, LED and Audible Signal, Track and Peak Hold Modes
Drive Size: 1/2"Graduations (ft.-lbs.): 1
Graduations (in. lbs.): 1Accuracy: +/-2% Of Torque Reading CW/CCW @ 20-100 % Of Full Scale
Torque Range (Ft.-Lb.): 25 to 250Graduations (kg. cm.): 1
Material: RubberVisual/Audible Indicators: Audible Tone and LED Light Bar
Torque Range (Nm): 33.8 to 338Power Source: (2) Lithium Batteries
Torque Range (in.-lbs.): 300 to 3000Meets/Exceeds: ASME B107.28 -2005
Calibration Certificate Included: YesConverts: Nm, ft.-lb., in.-lb., kg.cm.
Country of Origin (subject to change): United States

Description

Electronic Torque Wrench, Drive Size 1/2 In., Torque Range (in.-lbs.) 300 to 3000, Torque Range (Ft.-Lb.) 25 to 250, Torque Range (kg. cm.) 345 to 3456, Torque Range (Nm) 33.800 to 338.000, Head Type Flex Ratcheting, Graduations (kg. cm.) 1, Graduations (Nm) 1, Graduations (in. lbs.) 1, Graduations (ft.-lbs.) 1, Overall Length 27 In., Rotation CW/CCW, Accuracy +/-2 Percent Of Torque Reading CW/CCW @ 20-100 Percent Of Full Scale, Converts Nm, ft.-lb., in.-lb., kg.cm.

Restrictions and Compliance

*3: Hazardous material

Reviews