WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Electronic Torque Wrench, 1/4" Dr., 15" L

CDI TORQUE PRODUCTS| Zoro #: G1074096| Mfr #: 2401CI3

$284.10 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Blow Molded Box
Converts: Nm, ft.-lb., in.-lb., kg.cm.
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1074096 Mfr #: 2401CI3
Includes: Blow Molded BoxConverts: Nm, ft.-lb., in.-lb., kg.cm.
Drive Size: 1/4"Rotation: CW/CCW
Head Type: FlexibleMaterial: Rubber
Features: Ergo Designed, LED and Audible Signal, Track and Peak Hold ModesItem: Electronic Torque Wrench
Overall Length: 15"Visual/Audible Indicators: Audible Tone and LED Light Bar
Calibration Certificate Included: YesGraduations (in. lbs.): 0.5
Graduations (kg. cm.): 0.5Accuracy: +/-2% Of Torque Reading CW/CCW @ 20-100 % Of Full Scale
Graduations (Nm): 0.5Torque Range (Ft.-Lb.): 2 to 20
Torque Range (kg. cm.): 27.6 to 276Graduations (ft.-lbs.): 0.5
Meets/Exceeds: ASME B107.28 -2005Torque Range (Nm):
Power Source: (2) Lithium BatteriesTorque Range (in.-lbs.): 24 to 240
Country of Origin (subject to change): United States

Product Description

Electronic Torque Wrench, Drive Size 1/4 In., Torque Range (in.-lbs.) 24 to 240, Torque Range (Ft.-Lb.) 2 to 20, Torque Range (kg. cm.) 27.6 to 276, Torque Range (Nm) 2.710 to 27.100, Head Type Flex Ratcheting, Graduations (kg. cm.) 0.5, Graduations (Nm) 0.5, Graduations (in. lbs.) 0.5, Graduations (ft.-lbs.) 0.5, Overall Length 15 In., Rotation CW/CCW, Accuracy +/-2 Percent Of Torque Reading CW/CCW @ 20-100 Percent Of Full Scale, Converts Nm, ft.-lb., in.-lb., kg.cm.

Restrictions and Compliance

*3: Hazardous material

Product Reviews