LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Elect Torque Wrench, 1/4 In, 5 to 50 in lb

CDI TORQUE PRODUCTS| Zoro #: G2292577| Mfr #: 501ED-CDI

$559.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Electronic Torque Wrench
Torque Range (kg. cm.): 5.75 to 57.59
Visual/Audible Indicators: Beeps When Torque is Reached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292577 Mfr #: 501ED-CDI
Item: Electronic Torque WrenchTorque Range (kg. cm.): 5.75 to 57.59
Visual/Audible Indicators: Beeps When Torque is ReachedOverall Length: 11-1/2"
Includes: Blow Molded BoxTorque Range (in.-lbs.): 5 to 50
Graduations (ft.-lbs.): 0.1Torque Range (Nm):
Material: Chemical Resistant CapronFeatures: Ergo Designed, Display Turns 180 Deg, 3 Step LED Visual Signal, Track and Peak Hold Modes
Meets/Exceeds: ASME B107.28 -2005Calibration Certificate Included: Yes
Accuracy: +/-1% Of Torque Reading CW/CCW @ 20-100 % Of Full ScaleGraduations (kg. cm.): 0.1
Rotation: CW/CCWPower Source: (1) 9V Battery
Graduations (Nm): 0.1Head Type: Fixed
Converts: Nm, ft.-lb., in.-lb., kg.cm.Drive Size: 1/4"
Graduations (in. lbs.): 0.1Torque Range (Ft.-Lb.): 0.42 to 4.17
Country of Origin (subject to change): United States

Description

Electronic Torque Wrench, Drive Size 1/4 In., Torque Range (in.-lbs.) 5 to 50, Torque Range (Ft.-Lb.) 0.42 to 4.17, Torque Range (kg. cm.) 5.75 to 57.59, Torque Range (Nm) 0.560 to 5.650, Head Type Fixed Square Drive, Graduations (kg. cm.) 0.1, Graduations (Nm) 0.1, Graduations (in. lbs.) 0.1, Graduations (ft.-lbs.) 0.1, Overall Length 11-1/2 In., Rotation CW/CCW, Accuracy +/-1 Percent Of Torque Reading CW/CCW @ 20-100 Percent Of Full Scale, Converts Nm, ft.-lb., in.-lb., kg.cm.

Reviews