Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Elect Torque Wrench, 3/8 In, 10-100 ft lb

CDI TORQUE PRODUCTS| Zoro #: G1162716| Mfr #: 1002CF3

$317.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Blow Molded Box
Converts: Nm, ft.-lb., in.-lb., kg.cm.
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162716 Mfr #: 1002CF3
Includes: Blow Molded BoxConverts: Nm, ft.-lb., in.-lb., kg.cm.
Drive Size: 3/8"Rotation: CW/CCW
Head Type: FlexibleMaterial: Rubber
Features: Ergo Designed, LED and Audible Signal, Track and Peak Hold ModesItem: Electronic Torque Wrench
Overall Length: 17"Visual/Audible Indicators: Audible Tone and LED Light Bar
Calibration Certificate Included: YesGraduations (in. lbs.): 0.1
Graduations (kg. cm.): 0.1Accuracy: +/-2% Of Torque Reading CW/CCW @ 20-100 % Of Full Scale
Graduations (Nm): 0.1Torque Range (Ft.-Lb.): 10 to 100
Torque Range (kg. cm.): 138 to 1382Graduations (ft.-lbs.): 0.1
Meets/Exceeds: ASME B107.28 -2005Torque Range (Nm):
Power Source: (2) Lithium BatteriesTorque Range (in.-lbs.): 120 to 1200
Country of Origin (subject to change): United States

Description

Electronic Torque Wrench, Drive Size 3/8 In., Torque Range (in.-lbs.) 120 to 1200, Torque Range (Ft.-Lb.) 10 to 100, Torque Range (kg. cm.) 138 to 1382, Torque Range (Nm) 13.600 to 135.600, Head Type Flex Ratcheting, Graduations (kg. cm.) 0.1, Graduations (Nm) 0.1, Graduations (in. lbs.) 0.1, Graduations (ft.-lbs.) 0.1, Overall Length 17 In., Rotation CW/CCW, Accuracy +/-2 Percent Of Torque Reading CW/CCW @ 20-100 Percent Of Full Scale, Converts Nm, ft.-lb., in.-lb., kg.cm.

Restrictions and Compliance

*3: Hazardous material

Reviews