Torque Sensor, 1/4 in Dr, 1 to 10 in lb

CDI TORQUE PRODUCTS| Zoro #: G0694951| Mfr #: 101-I-MT

$459.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694951 Mfr #: 101-I-MT
Accuracy: +/-2% CW/CCW, From 10 to 100% of Full ScaleFeatures: Electronic Data Collection System, Reads Directly From The Fastener
Item: Torque SensorTorque Range: 1 to 10 in.-lb.
Drive Size: 1/4"Country of Origin (subject to change): United States

Product Description

Torque Sensor, Drive Size 1/4 In., Torque Range 1 to 10 in.-lb., Accuracy +/-2 Percent CW/CCW, From 10 to 100 Percent of Full Scale, Features Electronic Data Collection System, Reads Directly From The Fastener

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.