Torque Wrench, 3/8" Dr., 30-200 in.-lb.

CDI TORQUE PRODUCTS| Zoro #: G1505847| Mfr #: 2002MRMH

$125.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505847 Mfr #: 2002MRMH
Rotation: CW/CCWMaterial: Steel
Visual/Audible Indicators: Audible ClickItem: Micrometer Torque Wrench
Calibration Certificate Included: YesTether Capable: Standard Tool (Accessory Needed for Tethering)
Accuracy: +/-4% CW, +/-6% CCW @ 20 to 100% of Full ScaleMin. Number of Cycles: 5000
Drive Size: 3/8"Head Type: Fixed Ratcheting
Primary Scale Range: 30 to 200 in.-lb.Primary Scale Increments: 1 in.-lb.
Secondary Scale Range: 4 to 22 NmSecondary Scale Increments: 0.12 Nm
Overall Length: 10-1/8"Torque Measurement Type: Inch-Pound/Newton-Meter
Number of Geared Teeth: 30Standards: ASME B107.14-2004, ISO 6789
Country of Origin (subject to change): United States

Product Description

Micrometer Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Primary Scale Range 30 to 200 in.-lb., Primary Scale Increments 1 in.-lb., Standard Tool (Accessory Needed for Tethering), Secondary Scale Range 4 to 22nm, Secondary Scale Increments 0.12nm, Overall Length 10-1/8 In., Rotation CW/CCW, Accuracy +/-4 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Teeth 30, Min. Number of Cycles 5000, Material Steel, Handle Metal

Product Reviews

Save 15%. Sign up for Z-mail.