Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door, Metal, St Door

  • Zoro #: G6239931
  • Mfr #: CHMD x FL28 70 x CYL-ST-18ga
Ceco Door, Metal, St Door CHMD x FL28 70 x CYL-ST-18ga
Ceco Door, Metal, St Door CHMD x FL28 70 x CYL-ST-18ga
Ceco Door, Metal, St Door CHMD x FL28 70 x CYL-ST-18ga
Ceco Door, Metal, St Door CHMD x FL28 70 x CYL-ST-18ga
$692.95 38% off
$423.95
  • Agency Compliance: UL, 3 Hours Fire Rating
  • Door Design: Flush
  • Door Type: 3
See full product details
This item ships free.

Ceco #CHMD X FL28 70 X CYL-ST-18GA Specifications

  • Zoro #: G6239931
  • Mfr #: CHMD x FL28 70 x CYL-ST-18ga
Agency Compliance: UL, 3 Hours Fire Rating Door Design: Flush
Door Type: 3 Item: Flush Steel Door
Dimension B: 39 5/16 in Security Door Color: Gray
Includes: Doors Without Glass Lock Type: Cylindrical
Door Opening Height: 84 in Dimension C: 71 1/4 in
Thickness: 1 3/4 in Thermal Insulation U-Factor: 0.41
Door Opening Width: 32 in Material: 18-gauge
Fire Rating: 3 hr Dimension a: 7 3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flush Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Reviews of Ceco #CHMD X FL28 70 X CYL-ST-18GA