KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Gauge, 30 InHg Vac to 100 PSIG

CECOMP| Zoro #: G1167896| Mfr #: F22BBL 30 inHg Vac to 100 PSIG

$398.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Case Material: Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel
Digital Pressure and Vacuum Gauge Type: Digital Compound Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167896 Mfr #: F22BBL 30 inHg Vac to 100 PSIG
Display: LCDCase Material: Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel
Digital Pressure and Vacuum Gauge Type: Digital Compound GaugePowered By: AA Battery
Gauge Primary Range Units: In. Hg/psigCalibration Certificate: No
Features: Store Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero FunctionCase Color: Gray
Gauge Connection Size: 1/4"Socket Material: Stainless Steel
Gauge Operating Temp. Range: -4 Degrees to 185 Degrees FDigital Gauge Display Units: psig, bar, mbar, kPa, mPa, kg/cm2, g/cm2, in. Hg, ft. H2O, in. H2O, mmHg, cmH2O, torr, atm, oz./in2
Number of Display Digits: 4Includes: Battery and Instructions
Gauge Connection Location: BottomSeries: F22
Basic Gauge Case Material: MetalGauge Connection Type: MNPT
Range: 30" Hg Vac to 100 PSIGDigital Gauge Accuracy: +/-0.25% of Reading
Resolution: Range DependentDisplay Units: -inHg/+psig, +/-psig, +/-kPa, +/-Mpa, +/-mbar, +/-bar, +/-atm, +/-kg/cm2, +/-g/cm2, +/-cmH2O, +/-oz/in2, +/-ftH2O, +/-inH2O, +/-mmHg, +/-torr, +/-inHg
Gauge Nominal Dial Size: 3"Manufacturers Warranty Length: 1 yr.
Gauge Primary Range Values: 30 to 0 to 100Item: Digital Compound Gauge
Basic Gauge Wetted Parts: Stainless SteelCountry of Origin (subject to change): United States

Description

Digital Vacuum/Pressure Gauge, Dial Size (In.) 3, Range 30 In. Hg Vac to 100 PSIG, Connection Size 1/4 In. NPT, Connection Location Lower, Accuracy ( Percent) 0.25, Socket Material Stainless Steel, Case Material Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel, Case Color Grey, Display 4 Digit LCD, Display Units -InHg/+psig, +/-psig, +/-kPa, +/-MPa, +/-mbar, +/-bar, +/-atm, +/-kg/cm2, +/-g/cm2, +/-cmH2O, +/-oz/in2, +/-ftH2O, +/-inH2O, +/-mmHg, +/-torr, +/-InHg

Reviews